HAMMOND 24 inch Single DNFC Series Fan Cord
Description
24" Fan Cord. For wiring of tube axial fans. Molded female standard fan plug (0.91" x 0.68"). SPT-1 x 18/2 type wire cord, rated 300V and 105 degrees.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | DNFC Series |
Item Name | Fan Cord | Size | 24 in L |
Type | Single, SPT-1 x 18/2 | Series/Model | DNFC |
Voltage Rating | 300 V | For Use With | Wiring of Tube Axial Fans |
Standards | RoHS Compliant | UPC | 623980625386 |
Packages
1 - UNIT - 1 |