HAMMOND 10 inch 115V 550CFM DNMF Series Tube Axial Fan
Description
255 MM, 550 CFM, 115V AC Fan. Impedance-protected motor.Class-B insulated. Plastic fan blades. Includes mounting hardware.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | DNMF Series |
Item Name | Tube Axial Fan | Series/Model | DNMF |
Voltage Rating | 115 VAC | CFM | 550 |
Dimensions | 10 in H x 10 in W x 3.5 in D | Standards | cURus, CE Certified, CSA Certified to C22.2 No. 113 |
UPC | 623980544298 |
Packages
1 - UNIT - 1 |