
HUBBELL FPRBRKT1 Hubbell Cable Management Bracket, Clip-On/Rack Mount, 16 Gauge Cold-Rolled Steel
Description
OPTICHANNEL™ cable management bracket made of 16 ga cold rolled steel, durable black powder coat finish. Pre-punched or FSP adapter panel versions available. Hinged swing-out fiber drawer for easy access to cables and connectors. Occupies 1 rack unit. Adjustable rack mount brackets for 19 inch or 23 inch racks. Splice tray mounting stud accepts 2 fiber splice trays (7 inch or 10 inch). 17 inch width, 11 inch depth, 1.75 inch height.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Cable Management Bracket | Mounting | Rack |
Material | Steel | Type | Rack Mounted Enclsoures |
Dimensions | 17 in W x 11 in D x 1.75 in H | Standards | TIA, UL Listed |
Application | Protective Cable Management | UPC | 662620809342 |
Packages
1 - UNIT - 1 |