Abbotsford
onq36481901

PASS & SEYMOUR 36481901 Two Bay Greyfox to OnQ Module Mounting Plate, Black

Price $28.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:36481901

Description

Want to connect a Greyfox Intercom System to an On-Q enclosure? No problem. Innovative integration brackets allow you to mix and match products across both product lines for seamless connectivity. This means that you can stick with what you're familiar with - your favorite products will be right there just the way you like them. Imagine the possibilities.FEATURES AND BENEFITS:• Brackets easily install using tabs & locking push pins.• Greyfox to On-Q Mounting Bracket allows easy integration of Greyfox modules into On-Q enclosures.• Provides space away from the back plane of enclosure for cable routing.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Mounting Plate Type 2-Bay, Rectangular
Length 5.9 in Width 6.42 in
Height 1.8 in Mounting Push Pin
Number of Holes 8 Material Cold Rolled Steel
Hole Size 0.194 in W x 0.03 in OC Color/Finish Black
Application For Residential Use UPC 804428017554

Packages

1 - UNIT - 1