![lev4760521s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497856.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47605-21S 21" Leviton Structured Media Premium Vented Hinged Door, White
Description
Structured Media® enclosure make running cable and managing media both simple and cost effective. Designed to provide a central distribution point for home or small office technologies, the enclosures accommodate the distribution of voice, data, video, audio, security, and control applications.
Specifications
Brand Name | Leviton | Sub Brand | Structured Media |
Item Name | Premium Door | Type | Vented, Hinged, Single Door, Single Lock |
Width | 396.7 mm | Depth | 6.4 mm |
Height | 567.7 mm | Cover Type | Snap-On |
Mounting Type | Wall, Flush | Material | Steel |
Color | White | Includes | Mounting Plate |
Standards | cULus Listed (ANSI\UL 1863, ANSI\UL 985, ANSI\UL 1023, CAN\CSA C22.2 No. 182.4-M90), TIA (TIA-568-C, TIA-570-B, TIA-607) | Application | For Commercial, Residential use |
UPC | 078477543672 |
Packages
1 - UNIT - 1 |