Abbotsford
lev4760528s

LEV 47605-28S 28" PREM VENT HNG DOO

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47605-28S

Description

Structured media enclosures terminate home-run wires from wall outlets and provide a distribution point for voice, data and video wiring in a residence or multiple dwelling unit. These enclosures are ideal for new installations or retrofits. They can be surface-mounted or recessed by mounting between wall studs, using provided wood screws for a clean and professionally finished appearance.

Specifications

Brand Name Leviton Sub Brand Structured Media Enclosures
Item Name Premium Door Type Vented, Hinged
Height 28 in Color White
Application For Commercial, Residential use UPC 078477615331

Packages

1 - UNIT - 1