Abbotsford
panctgn3x5

PANDUIT 3-inch x 5-inch Cool Boot® Cabinet Sealing Fitting

Price $114.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CTGN3X5

Description

The Cool Boot® 3” x 5” cabinet sealing fitting is used to seal off top cable routing openings. The airtight fabric and Ultra-Cinch™ Tie minimizes hot air bypass around cables to improve the cooling of IT equipment, therefore, reducing energy costs. This cabinet air sealing is compatible with the 700mm, 800mm, and 1000mm Wide Net-Access™ cabinets.

Specifications

Brand Name Panduit Sub Brand CoolBoot®
Item Name Cabinet Top Air Sealing Fitting Material NA
Color Black Type Cabinet Sealing Grommet
Size 3 x 5 in Dimensions 5.36 in W x 3.89 in D x 8.57 in H
For Use With 600 mm, 700 mm, 800 mm and 1000 mm Wide Net-Access™ Cabinets Packaging Quantity 1/Pack
Standards RoHS Compliant UPC 074983955541

Packages

1 - UNIT - 1