![panflexplate1u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116085.jpg?preset=medium)
PANDUIT 1 RU HD Flex™ Enclosure Trunk Slack Plate
Description
The HD Flex™ Enclosure Trunk Slack Plate is design for excess to hold trunk slack and fits in a 1 RU footprint.
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Enclosure Trunk Slack Plate | Type | 1-Rack Unit |
Width | 17.59 in | Height | 1.26 in |
Material | Steel | Standards | RoHS Compliant |
UPC | 074983980789 |
Packages
1 - UNIT - 1 |