PANDUIT 1 RU HD Flex™ Enclosure Trunk Slack Plate, Black
Description
The HD Flex™ Enclosure Trunk Slack Plate is design for excess to hold trunk slack and fits in a 4 RU footprint.
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Enclosure Trunk Slack Plate | Type | 4-Rack Unit |
Width | 17.59 in | Height | 5.81 in |
Material | Steel | Standards | RoHS Compliant |
UPC | 074983980895 |
Packages
1 - UNIT - 1 |