PANDUIT FiberRunner Adjustable Cabinet Bracket, Black
Description
Used to support the 6x4 and 4x4 systems attaching to the top of cabinets. Adjustable from 4 1/4" (108mm) to 9" (229mm) allowing runs to be leveled over uneven cabinet heights. Bracket is secured to the cabinet frame with through bolts (not included). The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Bracket | Size | 4-1/4 - 9 in |
Material | Steel | Type | Adjacent Cabinet |
Dimensions | 8.74 in L x 2.39 in W x 8.99 in H | Color/Finish | Black |
For Use With | Fast Assembly to Channel | Standards | UL Listed to 2024A, LP-CSISPEC-FR |
Application | To Support 4 x 4, 6 x 4 Cable Routing System | UPC | 074983908844 |
Packages
1 - UNIT - 1 |