PANDUIT FR12ACAB FiberRunner® Adjustable Cabinet Bracket
Description
The FiberRunner® QuikLock™ Adjustable Cabinet Bracket is used to support the 12x4 system, dual 6x4, or dual 4x4 systems by attaching to the top of the cabinets. It features two-position height adjustments to accommodate systems with or without a hinged cover. This helps allow runs to be leveled over uneven cabinet heights. It is secured to the cabinet frame with trough bolts (not included). The pre-assembled slide clamps enable fast assembly to the channel.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Bracket | Size | 4-1/4 - 12 in |
Material | Steel | Type | Adjacent Cabinet |
Dimensions | 20.6 in L x 2.36 in W x 11.99 in H | Color/Finish | Black |
For Use With | Fast Assembly to Channel | Includes | (1) Bracket Assembly, (2) 1/4-20 x 5/8 in Hex Head Serrated Flange Screws, (2) 1/4-20 Hex Serrated Flange Nuts, (2) 1/4-20 T-Bolt, (1) 1/4-20 Hex KEPS Lock Nut |
Standards | UL Listed to 2024A, LP-CSISPEC-FR | Application | To Support 12 x 4 Cable Routing System |
UPC | 074983441426 |
Packages
1 - UNIT - 1 |