PANDUIT Front to Back Cable Management Bracket, Black
Description
Front to Back Cable Management Bracket, 800mm W Cabinets.
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Enclosure Panel | Type | Front-to-Back Cable Manager |
Height | 153.4 in | Width | 153.4 mm |
Depth | 99.7 mm | Color | Black |
UPC | 613056319509 |
Packages
1 - UNIT - 1 |