
PANDUIT Net-Access Divider Wall with Screws, Black
Description
Divider wall with screws for integral cabinet top cable routing system to enhance cable management. For 800mm wide cabinet. Color: Black
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Divider Wall | Color | Black |
Type | Cabinet Top Cable Routing System | Dimensions | 17.09 in W x 1-1/4 in D x 5.9 in H |
For Use With | 800 mm Wide Cabinets | Includes | Screws |
Packaging Quantity | 1/Pack | Standards | RoHS Compliant |
Application | For Cabinet Top Cable Routing System | UPC | 074983641765 |
Packages
1 - UNIT - 1 |