
PANDUIT SN1200CRECW End of Row Cap Kit, White
Description
End of row cap kit for integral cabinet top cable routing system. Includes brackets and screws for 1200mm deep cabinet.
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | End of Row Cap Kit | Height | 9.2 in |
Width | 44.11 in | Color | White |
For Use With | N-Type and S-Type 1200 mm Cabinets | Includes | (2) End of Row Panel L Bracket, (1) Hardware Kit, (1) Instruction Sheet |
Standards | RoHS Compliant | Application | For Integral Cabinet Top Cable Routing System |
UPC | 074983961122 |
Packages
1 - UNIT - 1 |