PANDUIT SNTH81B 800mm W x 1070mm Cabinet Top Cable Routing System
Description
Cabinet Top Cable Routing System for a 800mm W x 1070mm Net-Access S-Type and N-Type Cabinet. Protects, routes and manages large quantities of cable into and out of any cabinet. Color: Black.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Cabinet Top Cable Routing System | Type | S-Type, Tophat |
Length | 98.4 ft (30 m) | Width | 800 mm |
Depth | 1070 mm | Color/Finish | Black |
UPC | 074983074020 |
Packages
1 - UNIT - 1 |