![pansrb19bly](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116294.jpg?preset=medium)
PANDUIT 2 inch Extended Strain Relief Bar for Patch Panels, Black
Description
Strain relief bar extends 2 inches off the rack to support and manage cables.KEY FEATURES AND BENEFITS:• Mount to standard EIA 19" racks• Ideal for standard density patch panels (24 ports per RU)• Tak-Ty ® Hook & Loop Cable Ties can be used for additional cable management
Specifications
Brand Name | Panduit | Item Name | Strain Relief Bar |
Type | Strain Relief Bar | Rack Units | NA |
Width | 482.2 mm | Depth | 71.4 mm |
Material | Steel | Color/Finish | Black |
Standards | RoHS Compliant | UPC | 074983059645 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |