
PANDUIT PZWMC26RR 26RU #12-24 PanZone Rear Equipment Rail Kit, Black
Description
26RU #12-24 PanZone Rear Equipment Rail Kit, Black.
Specifications
Brand Name | Panduit | Sub Brand | PanZone™ |
Item Name | Rear Rail Kit | Type | Equipment Rail |
Length | 21 mm | Width | NA mm |
Height | 45.6 in | Color | Black |
For Use With | 26 RU Wall Mount Cabinet | Includes | 2 Rails |
Standards | Buy American Compliant | UPC | 613056611085 |
Packages
1 - UNIT - 1 |