Abbotsford
panrgesd2b1

PANDUIT StructuredGround™ RGESD2B-1 ESD Port Kits

Price $45.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGESD2B-1
Documents Documents

Description

This two-hole ESD Port Kit with 5/8 spacing is a telecommunications grounding accessory that helps protect against electrostatic discharge to network equipment. It includes a .17 oz (5 cc) tube of antioxidant paste, 1 ESD protection sticker, two 12-24 HDW bonding studs, one M6 x 12mm thread-forming screw, two bonding cage nut HDWs, and one cleaning pad. Designed for flexibility and ease of installation, this kit reduces the risk of damage when a technician performs routine cable maintenance or accidentally touches an I/O port.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Port Kit Type ESD Port Kit
Material Tin-Plated Copper Color/Finish Black
Standards RoHS Compliant Application For cage nut rail fastener
UPC 074983653690

Packages

1 - UNIT - 1 3 - UNIT - (3)