![panrgs134101y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324807519.jpg?preset=medium)
PANDUIT 78.65 inch x .67 inch x 0.30 inch Ten Grounding Strip Kit
Description
Ten grounding strips; 78.65" (2m) length; .67" (17mm) width; .05" (1.27mm) thickness; provided with .16 oz. (5cc) of antioxidant, ten grounding stickers and 30 each #12-24 x 1/2" and M6 x 12mm thread-forming screws.KEY FEATURES AND BENEFITS:• Bonds up to 45 RU per rack• EIA Universal mounting hole pattern• Engineered to comply with US and International grounding requirements
Specifications
Brand Name | Panduit | Sub Brand | StructuredGround™ |
Item Name | Grounding Strip Kit | Type | Grounding Kit |
Dimensions | 78.65 in L x 0.67 in W x 0.05 in T | For Use With | 2 m Threaded Rail Fasteners |
Includes | (10) Grounding Strips, 16 oz Antioxidant, (10) Grounding Stickers, #12-24 x 1/2 in and M6 x 12 mm Thread Forming Screws | Standards | RoHS Compliant, TIA-607-C and BICSI 002, UL 467, C22.2 No. 41-24, CSA Certified |
UPC | 074983608720 |
Packages
1 - UNIT - 1 |