
PANDUIT 78.65 inch x 0.67 inch x .30 inch Grounding Strip Kit
Description
Grounding strip, 78.65" (2m) length, .67" (17mm) width, .05" (1.27mm) thickness, provided with .16 oz. (5cc) of antioxidant, one grounding sticker and three each #12-24 x 1/2" and M6 x 12mm thread-forming screws.KEY FEATURES AND BENEFITS:• Bonds up to 45 RU per rack• EIA Universal mounting hole pattern• Engineered to comply with US and International grounding requirements
Specifications
Brand Name | Panduit | Sub Brand | StructuredGround™ |
Item Name | Grounding Strip Kit | Type | Grounding Kit |
Dimensions | 78.65 in OAL x 0.67 in OAW x 0.05 in OAT | For Use With | Panduit R2P Series 2 Post, R4P Series 4 Post Equipment Racks and Net-Verse™, Net-Access™ Cabinets |
Includes | 0.16 oz of Antioxidant, (1) Grounding Sticker, (3) #12-24 x 1/2 in and (3) M6 x 12 mm Thread-Forming Screws | Standards | TIA-607-C and BICSI 002 Meets the Requirements of Common Referenced Industry Standards, UL 467, C22.2 No.41-13, RoHS Compliant |
Application | For Threaded Rail Fasteners | UPC | 074983608713 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |