Abbotsford
panrgs134b1

PANDUIT 78.70 inch x 0.67 inch x 0.03 inch 45 RU StructuredGround Grounding Strips

Price $155.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGS134B-1

Description

Grounding strip; 78.70" (2m) length; .67" (17mm) width; .03" (.76mm) thickness; provided with .16 oz. (5cc) of antioxidant, one grounding sticker, three cage nut bonding studs, eight #12-24 bonding nuts and three strip clips.StructuredGround™ Grounding Strips provide an electrically continuous grounding location for jumpers. They facilitate easy moves, adds, and changes, ensuring that UBCs are bonded without the need for paint scraping or additional paint piercing hardware. Grounding strips are part of the complete, modular StructuredGround™ Grounding Solution for all telecommunications bonding needs, from access floors to pathways and ITE, which protects ITE and personnel and facilitates data communications throughout your facility.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Grounding Strip Kit Type Grounding Kit
Dimensions 78.7 in L x 0.67 in W x 0.03 in T For Use With 2 m Cage Nut Rail Fasteners
Includes Grounding Strip, 16 oz Antioxidant, (1) Grounding Sticker, (3) Cage Nut Bonding Studs, (8) #12-24 Bonding Nuts and (3) Strip Clips Standards RoHS Compliant, TIA-607-C and BICSI 002, UL 467, C22.2 No. 41-14, CSA Certified
Application Telecom/Data Center UPC 074983788415

Packages

1 - UNIT - 1 2 - UNIT - (2)