Abbotsford
panrgtbsgc

PANDUIT #12-24 x 1/2 inch Thread-Forming Bonding Screw, Green

Price $0.8686 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:PANDUIT
Manufacturer #:RGTBSG-C

Description

Green thread-forming bonding screw, #12-24 x 1/2".KEY FEATURES AND BENEFITS:• Patented screws create an electrical bond between painted patch panels and racks or cabinets• Serrations on bottom of screw remove paint from patch panel, providing metal-to-metal contact• Thread-forming, provides a bond to the rack or cabinet by removing paint from threaded holes and minimizing metal shavings• Permanently marked with the protective earth (ground) symbol and Panduit logo• Easily installed with Phillips screwdriver

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Thread-Forming Bonding Screw Type Thread-Forming Bonding Screw
Thread Size #12-24 Overall Length 1/2 in
Drive Type Phillips Slotted Material Steel
Finish Green Point Type Pilot
Packaging Quantity 100/Pack Application Telecom/Data Center
UPC 074983696970

Packages

100 - UNIT - (100)