PANDUIT #12-24 x 1/2 inch Thread-Forming Grounding Screw (100/Pack)
Description
Thread-forming grounding screw, #12-24 x 1/2".KEY FEATURES AND BENEFITS:• Thread-forming, provide a bond to the rack or cabinet by removing paint from threaded holes and minimizing metal shavings• Easily installed with 5/16" (8mm) socket head wrench or flat blade screwdriver
Specifications
Brand Name | Panduit | Sub Brand | StructuredGround |
Item Name | Grounding Screw | Type | Thread-Forming |
Thread Size | #12-24 | Thread Length | 1/2 in |
Overall Length | 0.5 in | Drive Type | Slotted |
Material | Low Carbon Steel | Finish | Zinc Plated |
Head Style | Hex | Packaging Quantity | 100/Pack |
Standards | RoHS Compliant | Application | For Control Panel |
UPC | 07498360876 |
Packages
100 - UNIT - (100) |