HOFFMAN T303020FTTX 30.00 x 30.00 x 20.00 FTTX Fiber Optic Cabinet Package Type 4X
Description
FTTX Fiber Optic Cabinets protect and manage fiber optic cable equipment in outdoor applications. This FTTX Fiber Optic Cabinet Package Type 4X Single, T303020FTTX item measures 30x30x20mm with a material of AL colored Lt Gray.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Fiber Optic Cabinet Package | Type | Data Networking Freestanding Cabinets |
Width | 30 in | Depth | 20 in |
Height | 30 in | NEMA Rating | 4X Watertight, Corrosion-Resistant |
Rack Units | 10 | Mounting Type | Pad |
Material | Aluminum | Finish | Powder-Coated |
Color | RAL 7035 Gray | Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, File No. E61997, CSA Type 3, 3R, 4, 4X, 12, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, EC60529, IP66, Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D, EIA 310-D with 19-in. spacing for rack equipment, Cabinet is R |
Application | For Datacom and Telecom Equipment | UPC | 783510169213 |
Packages
1 - UNIT - 1 |