HUBBELL FCW4SP Hubbell OPTICHANNEL™ Wall Mount Cabinet, Double-Door, 4 FSP Adapter Panels (Unloaded)
Description
OPTICHANNELâ„¢ double-door cabinet accept FSP series adapter panels and splice trays. Made of cold rolled steel and durable black powder coat. Separate, lockable user and installer-side tamper-resistant compartments. Designed for applications that require interconnections, cable management and routing of fiber in a secure environment.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Enclosure | Type | Double Door |
Width | 14.9 in | Depth | 5.7 in |
Height | 16.8 in | Gauge | 16 ga |
Mounting Type | Wall, Stud | Material | Cold Rolled Steel |
Finish | Powder Coated | Color | Black |
For Use With | (4) FSP Adapter Panels (Unloaded) | Standards | TIA, UL Listed |
Application | FCW Wall Mount Cabinet, Double Door | UPC | 662620804996 |
Packages
1 - UNIT - 1 |