LEVITON MFG OF CDA LTD 5R1UM-F03 Opt-X® 1000i Distribution and Splice Enclosure Santoprene (Grommet), Steel 1.72 in H x 19 in W x 15.78 in D Black
Description
The Opt-X 1000i Rack-mount enclosure allows for inter-connect or cross-connect between backbone cable and active equipment while using minimum rack space in a frame or cabinet setting. The enclosure's features and design allow for easy field termination of connectors, splicing or pre-terminated plug-n-play solutions. The enclosure is primarily used in fiber applications such as data centers, equipment rooms, telecommunication rooms, etc.
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® 1000i |
Item Name | Distribution and Splice Enclosure | Type | Empty |
Width | 19 in | Depth | 15.78 in |
Height | 1.72 in | Cover Type | Front and Rear |
Gauge | 16 | Rack Units | 1 |
Mounting Type | Surface, Rack | Material | Santoprene (Grommet), Steel |
Color | Black | Includes | (3) Opt-X Adapter Plates or (3) Opt-X P-N-P Modules and Accepts up to (3) Splice Trays |
Standards | TIA-568-C.3 | Application | Data Centers, Equipment Rooms, Telecommunication Rooms |
UPC | 078477516751 |
Packages
1 - UNIT - 1 |