
LEVITON OPT-X 2000i SDX 1RU Fiber Enclosure, Black
Description
The Opt-X Ultra Rack-mount enclosure allows for inter-connect or cross-connect between backbone cable and active equipment while utilizing minimum rack space in a frame or cabinet setting. The enclosure feature set and design allows for installer's ease in field termination of connectors, splicing or pre-terminated Plug-n-Play solution. It is primarily used in high-density fiber applications such as data centers, equipment rooms, central offices, etc.
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | Fiber Optic Enclosure with Tray | Type | 2000i, Empty |
Width | 19 in | Depth | 17.5 in |
Height | 1.73 in | Gauge | 16 ga |
Rack Units | 1 | Mounting Type | Rack |
Material | Steel, Santoprene Grommet | Color | Black |
Standards | TIA/EIA-568-C.3 | Application | For Data Centers, Equipment Rooms, Telecommunication Rooms |
UPC | 078477352359 |
Packages
1 - UNIT - 1 |