
LEVITON 500i SDX 1RU Flush Mount Fiber Distribution and Splice Enclosure
Description
OPT-X 500i SDX Rack-Mount Enclosures and Panels allow for inter-connect or cross-connect between backbone cable and active equipment, for up to 72 LC fibers per RU, in a frame or cabinet setting. The features and design allow for easy field termination of connectors, splicing, or installation of pre-terminated plug-n-play solutions. These economical enclosures and panels are ideal for small-enterprise applications.
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | Distribution and Splice Enclosure | Type | Empty |
Width | 19.24 in | Depth | 10.51 in |
Height | 1.72 in | Gauge | 16 |
Mounting Type | Flush, Rack | Material | Steel |
Color | Black | Standards | TIA-568-C.3 |
Application | For Economical Enterprises | UPC | 078477516744 |
Packages
1 - UNIT - 1 |