LEVITON MFG OF CDA LTD 5R1UL-F03 Opt-X® Distribution and Splice Enclosure Steel 1.72 in H x 19.24 in W x 10.51 in D Black
Description
Flush-mount adapter bulkhead makes moves, adds and changes easy. Stackable fibre rings simplify cable routing and organization. One-piece removable cover on enclosure allows for complete accessibility to the back of the enclosure and protect fibre. Constructed of 16-gauge steel, powder-coated black. Add-on patch cord cable management tray (sold separately) shares existing rack unit with the mounted enclosure.
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | Distribution and Splice Enclosure | Type | Empty |
Width | 19.24 in | Depth | 10.51 in |
Height | 1.72 in | Gauge | 16 |
Mounting Type | Flush, Rack | Material | Steel |
Color | Black | Standards | TIA-568-C.3 |
Application | For Economical Enterprises | UPC | 078477516744 |
Packages
1 - UNIT - 1 |