LEVITON MFG OF CDA LTD 5WSML-2C Opt-X® Fiber Optic Enclosure Steel 12 in H x 14 in W x 2.16 in D Black
Description
Opt-X SDX Wall-Mount Fiber Optic Enclosures allow for inter-connect or cross-connect between cable and active equipment while using minimum wall space. The enclosure features and design allow for easy field termination of fiber connectors, splicing, or pre-terminated plug-and-play solutions. The fiber enclosures are primarily used in controlled indoor applications, such as in entrance facilities, equipment rooms, and telecommunications rooms.
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | Fiber Optic Enclosure | Type | Empty, Dual Door, No Lock, Small |
Width | 14 in | Depth | 2.16 in |
Height | 12 in | Gauge | 16 |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Black |
For Use With | Fiber Enclosures, Entrance Facilities, Equipment Rooms, Telecommunications Rooms | Standards | Meets or Exceeds All ANSI/TIA-568.3-D Requirements, UL 2043 Plenum Certified, cUL 2043 Plenum Certified |
Application | For Indoor Use | UPC | 078477824979 |
Packages
1 - UNIT - 1 |