PANDUIT 1 RU 6-Port HD Flex™ Fiber Enclosure, Black
Description
The HD Flex™ Fiber Enclosure is 1 RU and is configured with sliding front-access drawers to accept up to twelve 6 port HD Flex™ cassettes or Fiber Adapter Panels for a maximum density of 144 fibers
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Fiber Optic Enclosure | Type | 6-Port |
Width | 378.92 mm | Depth | 378.92 mm |
Height | 1.73 in | Rack Units | 1 |
Mounting Type | Rack | Material | Plastic/Steel |
Color | Black | Standards | RoHS Compliant |
Application | Fiber Optic Cable Management | UPC | 613056142961 |
Packages
1 - UNIT - 1 |