PANDUIT 4 RU 6-Port HD Flex™ Fiber Enclosure, Black
Description
The HD Flex™ Fiber Enclosure is 4 RU and is configured to accept 6 port HD Flex™ cassettes. The modular design accepts up to 12 HD Flex Fiber Cassettes per RU or Fiber Adapter Panels for a maximum density of 144 fibers per RU.
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Fiber Optic Enclosure | Type | 6-Port |
Width | 383.7 mm | Depth | 500.1 mm |
Height | 168.4 mm | Rack Units | 4 |
Material | Plastic and Steel | Color | Black |
Standards | RoHS Compliant | Application | For Managing Fiber Terminations, Connections and Patching in all Types of Applications |
UPC | 613056145993 |
Packages
1 - UNIT - 1 |