![panfrme1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266847468.jpg?preset=medium)
PANDUIT FRME1 Opticom® 1 RU Rack Mount Fiber Enclosure, Black
Description
The PanduitĀ® OpticomĀ® 1 RU Rack Mount Fiber Enclosure has integral fiber management and can hold up to 3 FAPs for a maximum of 72 fibers. It ensures network reliability by housing, organizing, managing and protecting fiber optic cable, terminations, splices, connectors and patch cords. It is black powder coated steel.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Optic Enclosure | Type | 3-Port |
Width | 435.9 mm | Depth | 299.7 mm |
Height | 44.2 mm | Rack Units | 1 |
Mounting Type | Rack | Material | Steel |
Color | Black | Application | Fiber Enclosure Ensures Network Reliability By Housing, Organizing, Managing and Protecting Up to 288 Fiber Optic Cable, Terminations, Splices, Connectors and Patch Cords Using Up to 12 FAP or FMP Adapter Panels |
UPC | 074983859214 |
Packages
1 - UNIT - 1 |