Abbotsford
panfrme2u

PANDUIT FRME2U 2 RU Opticom® Rack Mount Fiber Enclosure, Black

Price $577.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRME2U

Description

Holds up to six FAP or FMP adapter panels or FOSM splice modules. Bi-directional sliding drawers provides front and rear access to fibers. Dimensions: 3.48"H x 17.00"W x 14.20"D (88.0mm x 432.0mm x 361.0mm). KEY FEATURES AND BENEFITS:• Mount to standard 19" or 23" EIA rack or cabinet• Hold QuickNet ™ or Opticom® Fiber Adapter Panels (FAPs)• Front and rear access on all models via durable molded-hinge doors• Integral bend radius control and cable management for fiber patch cords• Multiple trunk cable entry locations• Include fiber optic cable routing kit (grommets, cable ties, saddle clips, strain relief bracket, and ID/caution labels) for various cable management solutions

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Fiber Optic Enclosure Type Fiber Enclosure
Width 432 mm Depth 361 mm
Height 88.392 mm Rack Units 2
Mounting Type Rack Color Black
For Use With FAP Adapter Panels or FOSM Splice Modules UPC 074983079032

Packages

1 - UNIT - 1