Abbotsford
panfrme3

PANDUIT FRME3 3RU Opticom Rack Mount Fiber Enclosure

Price $609.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRME3

Description

Holds up to nine FAP or FMP adapter panels. Fixed bulkhead design. Dimensions: 5.00"H x 17.16"W x 11.80"D (127.0mm x 433.3mm x 292.1mm).FEATURES:- Mount to standard 19" or 23" EIA rack or cabinet- Hold QuickNet or Opticom Fiber Adapter Panels (FAPs) and Opticom Fiber Optic Splice Modules - Front and rear access on all models via durable molded-hinge doors- Integral bend radius control and cable management for fiber patch cords- Multiple trunk cable entry locations- Include fiber optic cable routing kit (grommets, cable ties, saddle clips, strain relief bracket, and ID/caution labels) for various cable management solutions

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Fiber Optic Enclosure Type Fiber Optic Rack Mount Enclosure
Width 435.9 mm Depth 299.7 mm
Height 127 mm Rack Units 3
Mounting Type Rack Color Black
UPC 074983854851

Packages

1 - UNIT - 1