
PANDUIT FWME4 Opticom Wall Mount Enclosure. Black
Description
Opticom Wall Mount Enclosures are designed to manage and organize fiber distribution in areas where space is limited. They can also be used to manage cable from outside the facility. Enclosures can be used as an interconnect or cross-connect in any telecommunications room and can use any standard FAP or FMP series adapter panel. Opticom Enclosures are completely modular and can manage both fiber and copper cables.
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Fiber Optic Enclosure | Type | Fiber Enclosure |
Width | 409.2 mm | Depth | 89.4 mm |
Height | 311 mm | Mounting Type | Wall |
Material | Steel | Color | Black |
Includes | Accessory Kit and Labels | Application | Designed to Manage and Organize Fiber Distribution in Areas Where Space is Limited, they can also be used to Manage Cable from Outside the Facility |
UPC | 074983858378 |
Packages
1 - UNIT - 1 |