Abbotsford
elecb4knw274442bk

ELECTRON METAL 30 inch x 83 inch x 42 inch Series 4000 Network Cabinet, Black

Price $4,210.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:CB4KNW-274442-BK

Description

The Series 4000 Network Cabinet line was designed for dense cabling applications where effective cable management is a requirement. With an extra-wide 30” frame, it has the room required to manage high cable loads while enabling proper airflow. As with all of Electron Metal’s Cabinet lines, there are multiple standard options and the ability to tailor this product to meet your exact application.PRODUCT FEATURES:- Fully welded 14 ga. Cold Rolled Steel construction with 10 year warranty - Fully assembled and ready to use - 30” and custom width options - Solid, perforated, louvered, acrylic, split and custom door options - Solid, perforated, louvered and custom side panel options - Solid top cover with several cable entry/fan cutouts - Hot air chimney / large cable volume top cutout - Wide variety of cable management options - Sizes range from 24 RU to 48 RU. 44 RU is our standard - Depths are 30”, 36” and 42” or custom - 2 pairs of 19” adjustable cage nut mounting rails, with cable thrus - Load capacity of 2000 lbs - Optional power & thermal solutions

Specifications

Brand Name Electron Metal Item Name Network Cabinet
Width 30 in Depth 42 in
Height 83 in Cover Type Front and Rear Door
Gauge 14 Series 4000
Rack Units 44 Mounting Type Rail
Material Steel Color Black
Includes (1) Frame, (2) Pairs Mounting Rails Square Holes with RU Markings, (100) Cage Nuts, Perforated Front Door with Lockable Swing Handle, Split Perforated Rear Door with Lockable Swing Handle, (1) Universal Accessory Channel

Packages

1 - UNIT - 1