Abbotsford
elewmclop190436bk

ELECTRON METAL 26 inch x 36 inch x 10 inch 4RU Slim Line Series Low Profile Wall Mount Cabinet

Price $851.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:WMCLOP-190436-BK

Description

Electron Metal's Slim Line Wall Mount cabinets were designed for applications where a traditional deep wall mount cabinet or rack won’t work due to reduced space. Typically used in hallways or small telecom closets, Slim Line cabinets allow equipment to be mounted vertically, so that the depth of the cabinet is kept to a minimum. PRODUCT FEATURES:- Slim design allows for installation almost anywhere - Lockable door for security - Dustproof versions for industrial or dirty applications - Multiple cable entry points

Specifications

Brand Name Electron Metal Item Name Cabinet
Type Low Profile Width 26 in
Depth 10 in Height 36 in
Cover Type Lockable Door Series Slim Line
Rack Units 4 Mounting Type Wall
Color Black Application Dustproof Versions for Industrial or Dirty Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought