HAMMOND MANUFACTURING 17 inch x 13 inch x 5.2 inch Hammond Manufacturing RMC Series Mountable Economy Rack Chassis Ventilated Top & Bottom
Description
Economy equipment chassis is vented. Enclosure is finished in rugged, satin texture, black powder paint. Light weight design all aluminium, type 5050 H32 for easy modification. Can be used with or without rack mounting ears or brackets (included). Includes top, bottom, side panels, front and rear panels, rubber self adhesive feet, rack mount brackets and all hardware.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Rack Cabinet |
Width | 432 mm | Depth | 330 mm |
Height | 133 mm | NEMA Rating | IP20 |
Series | RMCV | Rack Units | 3 |
Mounting Type | Table Top, Panel | Material | Aluminum |
Finish | Untreated, Powder Painted | Color | Black |
UPC | 623980340692 |
Packages
1 - UNIT - 1 |