HAMMOND MANUFACTURING 7 inch x 17.5 inch Hammond Manufacturing RCBS Series Light Duty Table Top Rack Cabinets, Beige
Description
Cabinet rack table top constructed of 16 gauge steel. Includes rubber feet, two lifting handles, a starter pack of 10-32 clip nuts and matching quantity of 1421ABK black screws.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Rack Cabinet |
Type | Enclosed, Doorless, Light Duty | Width | 533 mm |
Depth | 445 mm | Height | 229 mm |
Gauge | 16 | Series | RCBS |
Rack Units | 4 | Mounting Type | Table Top |
Material | Steel | Finish | Powder Painted |
Color | Light Gray | Includes | Rubber Feet, (2) Lifting Handles and (8) 10-32 Clip Nuts |
Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |