![hamrcbs1901017cg1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12114211.jpg?preset=medium)
HAMMOND MANUFACTURING 10.5 inch x 17.5 inch Hammond Manufacturing RCBS Series Light Duty Table Top Rack Cabinets, Light Gray
Description
Cabinet rack table top constructed of 16 gauge steel. Includes rubber feet, two lifting handles, a starter pack of 10-32 clip nuts and matching quantity of 1421ABK black screws.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Rack Cabinet |
Type | Enclosed, Doorless, Light Duty | Width | 533 mm |
Depth | 445 mm | Height | 318 mm |
Gauge | 16 | Series | RCBS |
Rack Units | 6 | Mounting Type | Table Top |
Material | Steel | Finish | Powder Painted |
Color | Light Gray | Includes | Rubber Feet, (2) Lifting Handles and (16) 10-32 Clip Nuts |
Standards | RoHS Compliant | UPC | 623980001685 |
Packages
1 - UNIT - 1 |