HAMMOND MANUFACTURING 8.75 inch x 17.5 inch Hammond Manufacturing Table Top Rack Cabinets, Beige
Description
Cabinet rack table top constructed of heavy duty 16 gauge steel. 19 inch rack mount. Panel rails are infinitely adjustable. Round hole punched for 10-32 clip-nuts to full EIA hole centres. Includes two pairs of rails (for rear support of heavier equipment or shelves), rubber feet, black ABS plastic handles, a starter pack of 10-32 clip nuts and matching 1421ABK black screws.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Rack Cabinet |
Type | Enclosed, Doorless, Heavy Duty | Width | 533 mm |
Depth | 445 mm | Height | 273 mm |
Gauge | 16 | Series | RCHS |
Rack Units | 5 | Mounting Type | Table Top |
Material | Steel | Finish | Powder Painted |
Color | Light Gray | Includes | 2 Pairs of Rails, Rubber Feet, Black ABS Plastic Handles and (8) 10-32 Clip Nuts |
Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |