Abbotsford
Final sale
hubnsobox14

HUBBELL 14 inch NETSELECT Enclosure with Hinged Cover

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:NSOBOX14

Description

netSELECT® Network enclosure with hinged cover can be mounted to swing from either side. The enclosure has horizontal and vertical module mounting holes for maximum flexibility. The unique 89D bracket mounting holes allow easy mounting of 66 blocks and peripherals. It provisions to mount optional duplex power and lock kit available. Integral cable management slots and tie-wraps provided to help dress cable runs. Additional nylon push pins provided to assist module mounting.


Flush or surface mount enclosure

Integral trim ring hides rough-in hole in sheet rock

Hinged cover can be mounted to swing from either side

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Cabinet with Hinged Door Type Standard
Width 15.65 in Depth 4.08 in
Height 14 in Mounting Type Screw
Material Sheet Metal Color White
Standards TIA Approved Application With Hinged Door
UPC 883778500268

Packages

1 - UNIT - 1