HUBBELL NSOBOX28B netSELECT® Network Enclosure Box Only
Description
Enclosure for network 28 inch. Box only.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Cabinet without Cover | Type | Netselect, Single Door |
Width | 365.252 mm | Depth | 100.584 mm |
Height | 711.2 mm | Rack Units | 1 |
Mounting Type | Screw | Material | Sheet Metal, Steel |
Finish | Powder Coated | Color | White |
Standards | TIA Approved | Application | Without Cover |
UPC | 883778503184 |
Packages
1 - UNIT - 1 |