HUBBELL NSOBOX48 netSELECT® Network Enclosure with Hinged Cover
Description
Enclosure for network 48 inch. Hinged cover can be mounted to swing from either side.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Cabinet with Hinged Door | Type | Standard, Single Door |
Width | 49-1/2 in | Depth | 3.96 in |
Height | 48 in | Rack Units | 1 |
Mounting Type | Screw | Material | Sheet Metal |
Finish | Powder Coated | Color | White |
Standards | TIA Approved | Application | With Hinged Door |
UPC | 883778500404 |
Packages
1 - UNIT - 1 |