LEVITON MFG OF CDA LTD 49605-140 14" Wireless Structured Media Enclosure with Vented Cover, Plastic, White
Description
Structured Media Centers provide an excellent termination and mounting location for in-home structured wiring systems and components. The 14-inch Wireless Structured Media Center allows the full reach of a wireless network, as opposed to standard metal enclosures that can limit the range of a wireless signal.
Specifications
Brand Name | Leviton | Sub Brand | STRUCTURED MEDIA ENCLOSURES |
Item Name | Structured Media Enclosure | Type | Wireless |
Width | 17 in | Height | 14.53 in |
Cover Type | Vented | Mounting Type | Flush |
Material | Plastic | Color | White |
Includes | Vented Cover | Standards | UL Listed, RoHS Compliant |
UPC | 078477977682 |
Packages
1 - UNIT - 1 |