
LEVITON 28 inch Wireless Structured Media Enclosure with Vented Hinged Door, White
Description
Structured Media Centers provide an excellent termination and mounting location for in-home structured wiring systems and components. The 28-inch Wireless Structured Media Center allows the full reach of a wireless network, as opposed to standard metal enclosures that can limit the range of a wireless signal.
Specifications
Brand Name | Leviton | Sub Brand | STRUCTURED MEDIA ENCLOSURES |
Item Name | Structured Media Enclosure | Type | Wireless, Flame Retardant |
Width | 29.9 in | Depth | 17 in |
Height | 5.48 in | Cover Type | Vented Hinged |
Mounting Type | Surface or Recessed | Material | Thermoplastic |
Color | White | Standards | cULus Listed |
UPC | 078477939574 |
Packages
1 - UNIT - 1 |