Abbotsford
schar106

SCHNEIDER ELECTRIC IT CORP AR106 CABINET WALL MNT WX 6U24in W x 16in DEEP

Price $378.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR106

Description

Ideal for retail, healthcare, and educational facilities, the wall rack offers an efficient solution for deploying server and networking equipment for edge computing applications. For areas with limited floor space. Designed to house your server, as well as network solutions such as network switches and patch panels. Rack is packaged unassembled for smaller storage and delivery and takes up to 60% less space than assembled alternatives. The door is reversible allowing for the door to open direction desired to avoid interference with its surroundings. Optional 120V fan tray top/bottom mounted. Top/bottom feature knockouts 1/2U of mounting space for accessories. Several APC Smart-UPS models low-profile provide easy UPS integration and mounting. 6U Wall mount cabinet, 8.9 to 12.9 inches mounting depth, 200lb weight capacity, 19"" rack width, ships unassembled, 5 year APC warranty

Specifications

Brand Name APC Item Name Cabinet
Width 24 Depth 16 in
Height 35.6 cm Rack Units 6
Mounting Type Wall Color Black
Standards EIA-310E Application For Retail, Healthcare and Educational Facilities
UPC 731304317265

Packages

1 - UNIT - 1