Abbotsford
schar106sh6

SCHNEIDER ELECTRIC IT CORP AR106SH6 CABINET ENCL WALL MNTWX 6U SGL HINGED DEEP

Price $584.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR106SH6

Description

Ideal for retail, healthcare, and educational facilities, this wall mount rack offers an efficient solution for deploying server and networking equipment for edge computing applications. This rack enclosure is wall mountable, ideal for areas with limited floor space, and is designed specifically for servers and network switches and patch panels. The cabinet's door is reversible and is compatible with APC's Netbotx security upgrade to provide remote access, video surveillance, and environmental monitoring (sold separately). Optional 120V fan tray can be top or bottom mounted (sold separately) Both the top and bottom feature knockouts of 1/2U mounting space for accessories. And several APC Smart-UPS models low-profile provide easy UPS integration and mounting 6U Wall mount cabinet, mounting depth range of 2.87 to 20.8 inches, 200lb weight capacity, 19"" rack width, ships fully assembled, ventilated with accessory integration options, 5 year APC warranty

Specifications

Brand Name APC Sub Brand NetShelter
Item Name Rack Enclosure Cabinet Type Single Hinged Server Depth
Width 60 cm Depth 60 cm
Height 35-1/2 cm Rack Units 6
Mounting Type Wall Color Black
Standards TAA, UL, UL 2416, EIA-310E, REACH Compliant, RoHS Compliant Application For Retail, Healthcare and Educational Facilities
UPC 731304402701

Packages

1 - UNIT - 1