Abbotsford
schar109

SCHNEIDER ELECTRIC IT CORP AR109 CABINET WALL MNT WX 9U24in W x 16in DEEP

Price $494.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR109

Description

Ideal for retail, healthcare, and educational facilities, the wall rack offers an efficient solution for deploying server and networking equipment for edge computing applications. For areas with limited floor space. Designed to house your server, as well as network solutions such as network switches and patch panels. Rack is packaged unassembled for smaller storage and delivery and takes up 60% less space than the assembled. The door is reversible allowing for the door to open direction desired to avoid interference with its surroundings. Optional 120V fan tray can be top or bottom mounted (sold separately). Top and bottom feature knockouts of 1U or 2U mounting space for accessories. Several APC Smart-UPS models low-profile provide easy UPS integration and mounting. 9U Wall mount cabinet, 8.9 to 12.9 inches mounting depth, 200lb weight capacity, 19"" rack width, ships unassembled, 5 year APC warranty

Specifications

Brand Name APC Sub Brand NetShelter
Item Name Rack Cabinet Type Single Hinged Switch Depth, Unassembled
Width 23.58 in Depth 15-3/4 in
Height 19.09 in Rack Units 9
Mounting Type Wall Color Black
Standards EIA-310E, REACH Compliant, RoHS Compliant Application For Retail, Healthcare and Educational Facilities
UPC 731304317272

Packages

1 - UNIT - 1